Motion
63206DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 23.80 mm Width
Mi Item #07231503
MFR #63206DDU
Price$184.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 23.80 mm Width
Mi Item #07231503
MFR #63206DDU

Mfr description
63206DDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.25/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    23.80 mm
  • Outside Diameter  
    62 mm
  • Overall Length
    62 mm
  • Overall Width  
    23.80 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 63206DDU is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 23.80 mm width, ideal for long life.
  • Manufacturer Catalog Number
    63206DDU
  • Manufacturer Upc Number
    029176017933
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)