Motion
63208DDU
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
MI ITEM #07231515
MFR #63208DDU
Price$265.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
MI ITEM #07231515
MFR #63208DDU

Mfr description
63208DDU BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    1.1890 in
  • Outside Diameter  
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    1.1890 in
  • Weight
    1.287 lbs, 0.584 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 63208DDU is a 40 mm bore radial deep groove ball bearing with double seals and 80 mm outer diameter for precision use.
  • Manufacturer Catalog Number
    63208DDU
  • Manufacturer Upc Number
    029176017957
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29100.0 N, 6541.94 lbf
  • Radial Static Load Capacity
    17900 N, 4024.08 lbf
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)