Motion
63306DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
Mi Item #07231518
MFR #63306DDU
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
Mi Item #07231518
MFR #63306DDU

Mfr description
63306DDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.63/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.039 in
  • Outer Ring Width
    1.1890 in
  • Outside Diameter  
    72 mm
  • Overall Length
    72 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 63306DDU is a radial deep groove ball bearing with a 30 mm bore, double sealed, 72 mm outside diameter, and 30.20 mm width for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    63306DDU
  • Manufacturer Upc Number
    029176018107
  • Maximum RPM (Oil)
    6700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    63300
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    029176018107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)