Motion
63312DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width
MI ITEM #07231523
MFR #63312DDU
List Price$1,104.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width
MI ITEM #07231523
MFR #63312DDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,104.94/each for your price

Overview

Mfr description
63312DDU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    54 mm
  • Overall Width
  • Overall Length
    130 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    54 mm
  • Manufacturer Catalog Number
    63312DDU
  • Manufacturer Upc Number
    029176018169
  • UPC_NO
    029176018169
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63312DDU is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 54 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought