Motion
SFE4B
CLEAN ROOM EXHAUST FILTER
MI ITEM #07231531
MFR #SFE4B
List Price$73.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN ROOM EXHAUST FILTER
MI ITEM #07231531
MFR #SFE4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.39/each for your price

Overview

Mfr description
SFE4B CLEAN ROOM EXHAUST FILTER
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
  • RoHS compliant

Specifications

  • Country of Origin
    JP
  • Body Size
    4B
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Port Size
    3/4 NPT
  • Series
    SF
  • Thread Standard
    NPT
  • Weight
    6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought