Motion
SFE7D
CLEAN ROOM EXHAUST FILTER
MI ITEM #07231532
MFR #SFE7D
List Price$103.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN ROOM EXHAUST FILTER
MI ITEM #07231532
MFR #SFE7D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.32/each for your price

Overview

Mfr description
SFE7D CLEAN ROOM EXHAUST FILTER
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
  • RoHS compliant

Specifications

  • Country of Origin
    JP
  • Body Size
    7D
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Port Size
    1 NPT
  • Series
    SF
  • Thread Standard
    NPT
  • Weight
    16 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text