Motion
840J10

MEGADYNE
840J10

Micro V-Belt - J Belt Section:, 10 Ribs, 84 in Overall Length, V-Ribbed
Mi Item #07231534
MFR #840J10
Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840J10

Micro V-Belt - J Belt Section:, 10 Ribs, 84 in Overall Length, V-Ribbed
Mi Item #07231534
MFR #840J10

Mfr description
840J10 MULTI-RIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.40/each

Specifications

Dimensions

  • Overall Length
    84 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    840J10
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)