Motion
K30708-2 7/16

DORRIS GEAR DRIVES
K30708-2 7/16

Speed Reducer Shaft Kit - Drive Shaft, 2.4375 in Shaft Dia., Steel Material
MI ITEM #07231552
MFR #K30708-2 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DORRIS GEAR DRIVES
K30708-2 7/16

Speed Reducer Shaft Kit - Drive Shaft, 2.4375 in Shaft Dia., Steel Material
MI ITEM #07231552
MFR #K30708-2 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K30708 2-7/16

Specifications

  • Manufacturer Reducer Size
    203
  • Shaft Type
    Drive Shaft
  • Shaft Diameter
  • Overall Length
    20.4530 in
  • Material
    Steel
  • Series
    203
  • Kit Consist of
    Shaft, Locknut, Lockwasher, Key
  • Standards Met
    AGMA
  • Weight
    53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text