Motion
NK25X33X25

NTN
NK25X33X25

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 25 mm Width
Mi Item #07231700
MFR #NK25X33X25
Price$61.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK25X33X25

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 25 mm Width
Mi Item #07231700
MFR #NK25X33X25

Mfr description
NK25X33X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK25X33X25 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, and 25 mm overall width, making it ideal for compact machinery applications.
  • Manufacturer Upc Number
    4547359651775
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4550253072157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)