Motion
L32T8-14-8-BC-A

ABACO LIGHTING
L32T8-14-8-BC-A

Linear Bulbs - LED, Tubular (T) Bulb Shape, 14 W Wattage, 1900 lm, 50000 hr Bulb Life
Mi Item #07231746
MFR #L32T8-14-8-BC-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
L32T8-14-8-BC-A

Linear Bulbs - LED, Tubular (T) Bulb Shape, 14 W Wattage, 1900 lm, 50000 hr Bulb Life
Mi Item #07231746
MFR #L32T8-14-8-BC-A

Mfr description
L32T8-14-8-BC-A LED T8 DIRECT FIT 14W
  • 25 per Case
  • Exclusive new for 2017 anti-arc technology (T8) means no more black sockets and improved fire safety.
  • DLC 4.0 Listed. UL listed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    14 W

Details

  • Bulb Life
    50000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Light Output
    1900 lm
  • Lighting Technology
    LED
  • Package Quantity
    25
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)