Motion
6000T1XDDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07231777
MFR #6000T1XDDUC3
Price$53.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07231777
MFR #6000T1XDDUC3

Mfr description
6000T1XDDUC3 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Height
    10 mm
  • Overall Length
    8 mm
  • Overall Width  
    8 mm
  • Weight
    0.037 lbs, 0.01657 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6000T1XDDUC3 is a 10mm bore radial deep groove ball bearing with double seals, 26mm OD, and 8mm width for industrial use.
  • Manufacturer Catalog Number
    6000T1XDDUC3
  • Manufacturer Upc Number
    029176778681
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176778681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)