Motion
4500RV
ProPack® Wet/Dry Vacuum - 5 hp, 9.0 A, 4.5 gal Tank Capacity
Mi Item #07231913
MFR #4500RV
Price$241.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPack® Wet/Dry Vacuum - 5 hp, 9.0 A, 4.5 gal Tank Capacity
Mi Item #07231913
MFR #4500RV

Mfr description
50318 4.5 GALLON WET/DRY VAC 4500RV
  • 5.0 Peak Horsepower - High performance wet/dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Unique Design - Stores hose, accessories and 20' power cord inside the vac keeping everything organized and close at hand.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.72/each

Specifications

Dimensions

  • Cord Length
    20 ft
  • Height
    16.00 in
  • Weight
    16.5 lbs

Details

  • Amperage
    9.0 A
  • Export Control Class Number
    EAR99
  • Harmonization Code
    8508110000
  • Horsepower
    5 hp
  • Manufacturer Catalog Number
    50318
  • Manufacturer Upc Number
    648846021126
  • Power Type
    Electric
  • Tank Capacity
    4.5 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)