Motion
5S-BNT908DTUP

NTN
5S-BNT908DTUP

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #07231916
MFR #5S-BNT908DTUP
List Price$6,560.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT908DTUP

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #07231916
MFR #5S-BNT908DTUP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,560.43/each for your price

Overview

Mfr description
5S-BNT908DTUP BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Phenolic Resin
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    Two
  • Precision Rating
    Special Precision
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Weight
    0.432 lbs
  • Manufacturer Upc Number
    4547359304978
  • UPC_NO
    4547359304978
  • Description
    5S-BNT908DTUP BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought