Motion
6005DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, With Snap Ring
Mi Item #07231997
MFR #6005DDUNR
Price$72.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, With Snap Ring
Mi Item #07231997
MFR #6005DDUNR

Mfr description
6005 DDUNR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6005DDUNR is a radial deep groove ball bearing with a 25 mm bore, double sealed, 47 mm outside diameter, and 12 mm width for precision applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6005DDUNR
  • Manufacturer Upc Number
    029176062858
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1310 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176062858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)