Motion
SPCX2800
Metric V-Belt - SPCX Section, 22 mm Top Width, 1 Strand, 2830 mm Nominal Outside Length, Cogged
MI ITEM #07232034
MFR #SPCX2800
Your Price$165.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPCX Section, 22 mm Top Width, 1 Strand, 2830 mm Nominal Outside Length, Cogged
MI ITEM #07232034
MFR #SPCX2800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.18/each(List $206.47)

Overview

Mfr description
XPC2800 Power-Wedge Cog-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Narrow Series - Metric
  • Section
    SPCX
  • Number Of Strands
    1
  • Nominal Outside Length
    2830 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    22 mm
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    22 mm
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    046684336899
  • UPC_NO
    046684336899
  • Weight
    2 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    111.9000 in
  • Belt Height
    18 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text