Overview
Mfr description
SFP 20 FLANGED MOUNT LINER BRG
Specifications
- Housing TypeSquare Flange
- Measurement StandardImperial
- Overall Height2.0000 in
- Overall Length2.6200 in
- Operating Temperature Range-400 °F to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data