Motion
44220
Pocket Knife, Black, Drop Point Blade
Mi Item #07232081
MFR #44220
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife, Black, Drop Point Blade
Mi Item #07232081
MFR #44220

Mfr description
44220 POCKET KNIFE
  • Black, fine-edge drop point blade is made of 440A stainless steel for superior edge retention and ease of sharpening
  • Rugged black aluminum handle provides corrosion resistance
  • Lanyard hole allows knife to be tethered safely to prevent loss, or injury from dropped knife
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/each

Specifications

Dimensions

  • Blade Length
    3.5000 in, 8.90 mm
  • Length
    20.80 cm, 8.2030 in
  • Overall Length
    20.80 cm, 8.2030 in
  • Weight
    5 oz

Details

  • Blade Material
    440A Stainless Steel
  • Blade Type
    Drop Point
  • Handle Color
    Black
  • Handle Material
    Anodized Aluminum
  • Manufacturer Upc Number
    092644442209
  • Type
    Pocket Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)