Motion
32593
Multi-nut Driver - Tip Style: Phillips, Slotted, 4 Piece Set
Mi Item #07232082
MFR #32593
Price$23.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-nut Driver - Tip Style: Phillips, Slotted, 4 Piece Set
Mi Item #07232082
MFR #32593

Mfr description
32593 6-IN-1 RATCHETING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.73/each

Specifications

Dimensions

  • Overall Length
    8.90 cm, 3.5000 in
  • Tip Sizes
    #1, #2, 1/4 in, 1/4 in, 3/16 in, 5/16 in
  • Weight
    45 g

Details

  • Number Of Screwdrivers
    4
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)