Motion
32594
Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits
MI ITEM #07232083
MFR #32594
Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits
MI ITEM #07232083
MFR #32594

Mfr description
32594 6-IN-1 RATCHETING
  • Stubby screwdriver with ratcheting mechanism that allows user to work faster and with more efficiency
  • 6-in-1 screwdriver includes Square, Phillips and Slotted tips, and two Nut Driver sizes
  • Includes 1/4-Inch and 5/16-Inch nut drivers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.61/each

Specifications

Dimensions

  • Bit Tip Size
    5/16 in, 1/4 in, 3/16 in, #1, #2
  • Weight
    0.1 lbs

Details

  • Bit Tip Style
    Nut Driver, Phillips Bits, Slotted Bits, Square Bits
  • Handle Type
    Cushion Grip
  • Ratcheting
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)