Motion
CL700
Test & Measurement - For Use With: Test and Measurement
Mi Item #07232094
MFR #CL700
Price$155.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
Mi Item #07232094
MFR #CL700

Mfr description
CL700 DIGITAL CLAMP METER
  • Clamp Meter with automatically ranging true mean squared (TRMS) technology for increased accuracy
  • Electronic Tester's clamp measures AC current and its thermocouple probe measures temperature
  • Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.48/each

Specifications

Dimensions

  • Height
    1.54 in
  • Length
    9.09 in
  • Weight
    0.738 lbs
  • Width
    3.82 in

Details

  • Accessory Type
    Digital Clamp Meter
  • Application
    Measures AC Current
  • Best Dc Voltage Accuracy
    +/-1.2 %
  • Display
    6000 Count LCD
  • For Use With
    Test and Measurement
  • Frequency Rating
    1 Hz to 500 kHz
  • Function
    Clamp measures AC current and thermocouple probe measures temperature. Test leads measure AC/DC voltage;resistance;continuity;frequency and capacitance and tests diodes
  • Operating Temperature Range
    -14 to 1000 °F
  • Standards
    CAT IV 600V, CE Certified, cETLus Certified
  • Voltage
    1000 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)