Motion
32751
Screwdrivers and Nut Drivers - Phillips/Slotted Tip, 1/4 in Tip Size, 13.3750 in Overall Length, Black Handle
Mi Item #07232097
MFR #32751
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Phillips/Slotted Tip, 1/4 in Tip Size, 13.3750 in Overall Length, Black Handle
Mi Item #07232097
MFR #32751

Mfr description
32751 ADJUSTABLE LENGTH SCREWDRIVER
  • Removable shaft adjusts within 4-Inch to 8-Inch (10-20 cm) range for numerous length combinations
  • Blades feature #2 Phillips and 1/4-Inch Slotted tip for multiple screwdrivers in one tool
  • Proprietary system securely holds blade - as durable as a traditional Klein fixed blade screwdriver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.52/each

Specifications

Dimensions

  • Height
    1 in
  • Overall Length
    13.3750 in
  • Tip Size
    1/4 in
  • Weight
    0.7 lbs

Details

  • Blade Material
    Steel
  • Handle Color
    Black
  • Handle Material
    Rubber
  • Insulated
    No
  • Magnetic
    No
  • Tip Style
    Phillips/Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)