Motion
44136
Self-Retracting Utility Knife
Mi Item #07232098
MFR #44136
Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Utility Knife
Mi Item #07232098
MFR #44136

Mfr description
44136 SELF-RETRACTING UTILITY KNIFE
  • Utility knife incorporates a wire-stripping notch
  • Blade auto-retracts fully into housing when slider is released
  • Safety yellow handle for greater visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.72/each

Specifications

Dimensions

  • Length
    14.60 cm, 5.7500 in
  • Overall Length
    14.60 cm, 5.7500 in
  • Weight
    7 oz

Details

  • Blade Material
    Steel
  • Handle Color
    Yellow
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644441363
  • Type
    Self-Retracting Utility Knife
  • UPC_NO
    092644441363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)