Motion
SJ210B-3ZGS-4X

RADIANS INC.
SJ210B-3ZGS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #07233038
MFR #SJ210B-3ZGS-4X
Price$111.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZGS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #07233038
MFR #SJ210B-3ZGS-4X

Mfr description
SJ210B-3ZGS - 4X - 3 N 1 BOMBER JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.51/each

Specifications

Dimensions

  • Length
    17.0000 in
  • Size
    4

Details

  • Additional Details
    Hood: Attached | Reflective Tape: 2 in Silver | Waistband: Elasticized | Cuffs: Elasticized with Hook & Loop | Pockets: 10 | Mic Tabs: Both Shoulders
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Hi Visibility, Weather Resistant
  • Approval Listing Regulations
    ANSI/ISEA Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Black, Hi-Vis Green
  • Description
    Radians SJ210B Three-in-One Deluxe Bomber Jacket with black bottom has a zip out fleece jacket, concealed attached hood, elasticized waistband and several inner and outer pockets. Safety jacket has 2 in silver reflective tape for high visibility
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    10
  • Pattern
    Hi Vis
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)