Motion
6002VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, With Snap Ring, C0 Internal Clearance
MI ITEM #07233288
MFR #6002VVNR
Price$62.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, With Snap Ring, C0 Internal Clearance
MI ITEM #07233288
MFR #6002VVNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.66/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    9 mm
  • Overall Length
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.03 kg, 1.058 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6002VVNR is a 15 mm bore radial deep groove ball bearing with double seals and 32 mm outer diameter for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6002VVNR
  • Manufacturer Upc Number
    029176034183
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Maximum RPM (Grease)
    26000 rpm
  • Maximum RPM (Oil)
    32000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1320 lbf
  • Radial Static Load Capacity
    635 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034183

Overview

Mfr description
6002 VVNR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought