Motion
VP542R-5DZ1-03-M-X536

SMC CORP OF AMERICA
VP542R-5DZ1-03-M-X536

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #07233315
MFR #VP542R-5DZ1-03-M-X536
Price$255.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542R-5DZ1-03-M-X536

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #07233315
MFR #VP542R-5DZ1-03-M-X536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.73/each

Specifications

Dimensions

  • Weight
    350 g

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP542R-5DZ1-03-M-X536 VALVE, SOL
  • Safety standard ISO13849-1 for category 1 and 2
  • Single residual pressure release valve
  • Type of actuation: NC (return spring)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought