Motion
CSW10032X25
Standard Wing Pulley - Crown Face, 10 in Dia., 32 in Face Width
Mi Item #07233356
MFR #CSW10032X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 10 in Dia., 32 in Face Width
Mi Item #07233356
MFR #CSW10032X25

Mfr description
CSW10032X25 TAIL PULLEY W/ 1-15/16 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    10 in
  • Weight
    125.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Manufacturer Upc Number
    697950479286
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950479286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)