Motion
6006VVNR
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #07233411
MFR #6006VVNR
List Price$114.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #07233411
MFR #6006VVNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.57/each for your price

Overview

Mfr description
6006 VVNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    13 mm
  • Overall Width
  • Overall Length
    13 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Two Non-Contact Seals
  • Bearing Material
    Steel
  • Outer Ring Width
    13 mm
  • Maximum RPM (Grease)
    15000 rpm
  • Maximum RPM (Oil)
    18000 rpm
  • Radial Dynamic Load Capacity
    3100 lbf
  • Radial Static Load Capacity
    1860 lbf
  • Manufacturer Catalog Number
    6006VVNR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176034237
  • UPC_NO
    029176034237
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006VVNR is a 30 mm bore radial deep groove ball bearing with a 55 mm outside diameter and 13 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text