Motion
6009DU
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07233456
MFR #6009DU
Price$130.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07233456
MFR #6009DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.88/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    16 mm
  • Overall Length
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.54 lbs, 0.245 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6009DU is a 45mm bore radial deep groove ball bearing with a single seal, 75mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6009DU
  • Manufacturer Upc Number
    029176063039
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23000 N, 5170.6 lbf
  • Radial Static Load Capacity
    15200 N, 3417.1 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063039

Overview

Mfr description
6009DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text