Motion
6010DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #07233497
MFR #6010DDUNR
Price$194.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #07233497
MFR #6010DDUNR

Mfr description
6010DDUNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    16 mm
  • Overall Length
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.573 lbs, 0.26 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6010DDUNR is a 50mm bore radial deep groove ball bearing with double seals, 80mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6010DDUNR
  • Manufacturer Upc Number
    029176063091
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24000.0 N, 5395.4 lbf
  • Radial Static Load Capacity
    16600 N, 3731.8 lbf
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176063091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)