Motion
68/710MC3P6
Radial/Deep Groove Ball Bearing - Straight Bore, 710 mm ID, 870 mm OD, 74 mm Width, Open, Without Snap Ring
MI ITEM #07233552
MFR #68/710MC3P6
List Price$68,875.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 710 mm ID, 870 mm OD, 74 mm Width, Open, Without Snap Ring
MI ITEM #07233552
MFR #68/710MC3P6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68,875.41/each for your price

Overview

Mfr description
68/710MC3P6 SINGLE ROW DEEP GRV BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    74 mm
  • Manufacturer Catalog Number
    68/710MC3P6
  • Manufacturer Upc Number
    029176840685
  • UPC_NO
    029176840685
  • Description
    68/710MC3P6 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 68/710MC3P6 is a 710 mm bore radial/deep groove ball bearing with an 870 mm OD and 74 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text