Motion
6011VV
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07233553
MFR #6011VV
Your Price$160.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07233553
MFR #6011VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.75/each(List $184.86)

Overview

Mfr description
6011 VV BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    18 mm
  • Overall Width
  • Overall Length
    90 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Two Non-Contact Seals
  • Bearing Material
    Steel
  • Outer Ring Width
    18 mm
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4800 lbf
  • Manufacturer Catalog Number
    6011VV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176013065
  • UPC_NO
    029176013065
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6011VV is a 55 mm bore radial deep groove ball bearing with a 90 mm outside diameter and 18 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text