Motion
JR8X12X10,5

JTEKT KOYO (NRB)
JR8X12X10,5

Inner Ring - 8 mm Bore, 12 mm OD, High Carbon Chrome Steel
MI ITEM #07233571
MFR #JR8X12X10,5
List Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR8X12X10,5

Inner Ring - 8 mm Bore, 12 mm OD, High Carbon Chrome Steel
MI ITEM #07233571
MFR #JR8X12X10,5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.98/each for your price

Overview

Mfr description
JR8X12X10,5 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    8 mm
  • Outside Diameter
    12 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR8X12X10,5
  • Weight
    0.01 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    10.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR8X12X10,5 is a needle roller bearing inner ring with a 8 mm bore diameter, 12 mm outside diameter, 10.5 mm overall width, and 0.01 lb weight, engineered for small-scale needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text