Motion
5206 400/1 WR 56C STD (SIDE MT)

HUB CITY INC
5206 400/1 WR 56C STD (SIDE MT)

5206 400/1 WR 56C STD. Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 5.16 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07233616
MFR #5206 400/1 WR 56C STD (SIDE MT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
5206 400/1 WR 56C STD (SIDE MT)

5206 400/1 WR 56C STD. Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 5.16 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07233616
MFR #5206 400/1 WR 56C STD (SIDE MT)

Mfr description
0230-40128 5206 UR-L REDUCER
  • Cast Iron Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    5206
  • Maximum Output RPM
    4.38 rpm
  • Maximum Output Torque
    19580 in-lbs @ 4.38 output rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    400:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    30 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    218 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-40128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961032041
  • Max Input Horsepower
    2.410 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    5200
  • UPC_NO
    662961032041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)