Motion
91051-X
91051-X Lined Winter Convict The Breakdown - Xlarge, Black/Hi-Vis Orange
Mi Item #07233630
MFR #91051-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
91051-X Lined Winter Convict The Breakdown - Xlarge, Black/Hi-Vis Orange
Mi Item #07233630
MFR #91051-X

Mfr description
91051-X LINED WINTER BREAKDOWN XL
  • Cutsheild™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
  • Cold MX™ CS 55G palm/ CS 115G back
  • Water resistant Hy+Dry barrier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    Construction, Gardening & Landscaping, General Purpose
  • Coating
    Silicone printed
  • Color
    Black/Hi-vis orange
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.5820
  • Lining Material
    Thinsulate™ C100
  • Manufacturer Upc Number
    065537848549
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    6553848549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)