Motion
9393-X
9393-X Stealth Black Ops Pvc/Nitrile - Xlarge, Black/Grey
MI ITEM #07233636
MFR #9393-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9393-X Stealth Black Ops Pvc/Nitrile - Xlarge, Black/Grey
MI ITEM #07233636
MFR #9393-X

Mfr description
9393-X STEALTH BLACK OPS PVC GLOVE XL
  • 15gg fine nylon
  • 7gg acrylic lining
  • Full dip/knuckle dip PVC/nitrile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.5
  • Size
    X

Details

  • Coating Material
    Latex
  • Color
    Black, Grey
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.2600
  • Lining Material
    Acrylic
  • Manufacturer Upc Number
    065537848020
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    PVC/Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537848020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)