Motion
7003HVUJ74

NTN
7003HVUJ74

17 mm Bore, 35 mm OD, 10 mm Width, Open, 25 ° Contact Angle
Mi Item #07233736
MFR #7003HVUJ74
Price$451.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7003HVUJ74

17 mm Bore, 35 mm OD, 10 mm Width, Open, 25 ° Contact Angle
Mi Item #07233736
MFR #7003HVUJ74

Mfr description
7003HVUJ74 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.17/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7003HVUJ74 ANGULAR CONTACT BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520228798
  • Max Rpm
    56000 rpm
  • Maximum RPM (Grease)
    37000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1575 lbf
  • Radial Static Load Capacity
    956 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520228798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)