Motion
6017DDU
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07234467
MFR #6017DDU
Price$406.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07234467
MFR #6017DDU

Mfr description
6017DDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.07/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    22 mm
  • Overall Length
    130 mm
  • Overall Width  
    22 mm
  • Weight
    2.024 lbs, 0.918 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6017DDU is a 85mm bore radial deep groove ball bearing with double seals, 130mm OD, and 22mm width for industrial use.
  • Manufacturer Catalog Number
    6017DDU
  • Manufacturer Upc Number
    029176063428
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    54500 N, 12252.085 lbf
  • Radial Static Load Capacity
    43000 N, 9666.785 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)