Motion
6018-2RS1/C3

SKF
6018-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234471
MFR #6018-2RS1/C3
Price$570.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6018-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234471
MFR #6018-2RS1/C3

Mfr description
6018-2RS1/C3 BEARING BALL 2 SEALS
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$570.28/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.69 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6018-2RS1/C3 BEARING BALL 2 SEALS
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6018-2RS1/C3 is a 90 mm bore radial/deep groove ball bearing with 140 mm OD, 24 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6018-2RS1/C3
  • Manufacturer Upc Number
    7316577661357
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    11240 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577661357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)