Motion
6018VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234478
MFR #6018VVC3
Price$439.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234478
MFR #6018VVC3

Mfr description
6018 VV C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.92/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    24 mm
  • Overall Length
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.2 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6018VVC3 is a 90 mm bore radial deep groove ball bearing with a 140 mm outside diameter and 24 mm width, double sealed for protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6018VVC3
  • Manufacturer Upc Number
    029176024153
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176024153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)