Motion
6018DU
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #07234484
MFR #6018DU
Price$598.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #07234484
MFR #6018DU

Mfr description
6018DU 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.00/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    24 mm
  • Overall Length
    140 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6018DU is a 90mm bore radial deep groove ball bearing with a single seal, 140mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6018DU
  • Manufacturer Upc Number
    029176531798
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N
  • Radial Static Load Capacity
    50000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)