Motion
6019DDU
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07234487
MFR #6019DDU
Price$589.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07234487
MFR #6019DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$589.98/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    145 mm
  • Overall Height
    24 mm
  • Overall Length
    145 mm
  • Overall Width  
    24 mm
  • Weight
    2.712 lbs, 1.23 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6019DDU is a 95mm bore radial deep groove ball bearing with double seals, 145mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6019DDU
  • Manufacturer Upc Number
    029176063473
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66500 N, 14949.79 lbf
  • Radial Static Load Capacity
    54000 N, 12139.68 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063473

Overview

Mfr description
6019DDU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text