Motion
6021DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width
Mi Item #07234507
MFR #6021DDU
Price$668.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width
Mi Item #07234507
MFR #6021DDU

Mfr description
6021DDU 6000 SERIES SINGLE ROW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$668.03/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    26 mm
  • Overall Length
    160 mm
  • Overall Width  
    26 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6021DDU is a 105mm bore radial deep groove ball bearing with double seals, 160mm OD, and 26mm width for industrial use.
  • Manufacturer Catalog Number
    6021DDU
  • Manufacturer Upc Number
    029176519994
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176519994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)