Motion
6022DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234521
MFR #6022DDUC3
Price$606.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234521
MFR #6022DDUC3

Mfr description
6022 DDU C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.56/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    28 mm
  • Overall Length
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.25 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6022DDUC3 is a radial deep groove ball bearing with a 110 mm bore, double sealed, 170 mm outside diameter, and 28 mm width for robust applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6022DDUC3
  • Manufacturer Upc Number
    029176063572
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    16400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)