Motion
6024DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width
Mi Item #07234620
MFR #6024DDU
Price$1,098.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width
Mi Item #07234620
MFR #6024DDU

Mfr description
6024DDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.44/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    28 mm
  • Overall Length
    180 mm
  • Overall Width  
    28 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6024DDU is a 120mm bore radial deep groove ball bearing with double seals, 180mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    6024DDU
  • Manufacturer Upc Number
    029176063596
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)