Motion
62/22DDU
Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 50 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07234682
MFR #62/22DDU
Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 50 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07234682
MFR #62/22DDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.42/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    14 mm
  • Weight
    0.119 kg, 4.198 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14200 N, 3192.29 lbf
  • Radial Static Load Capacity
    6800 N, 1528.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
62/22DDU SINGLE ROW DEEP GROOVE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text