Motion
62/28DDU
Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07234688
MFR #62/28DDU
Price$57.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07234688
MFR #62/28DDU

Mfr description
62/28-DDU BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.72/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    16 mm
  • Weight
    0.386 lbs, 0.175 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18300 N, 4114 lbf
  • Radial Static Load Capacity
    9500 N, 2136 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)