Motion
AC-35-1-R65-2P
Air Cooled Heat Exchanger - Series AC, Size 35, 1ph Electric Motor Drive, NPT 1.250 Port Size, 2 Passes, 65 psi Bypass
Mi Item #07234695
MFR #AC-35-1-R65-2P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AC, Size 35, 1ph Electric Motor Drive, NPT 1.250 Port Size, 2 Passes, 65 psi Bypass
Mi Item #07234695
MFR #AC-35-1-R65-2P

Mfr description
AC-35-1-R65-2P HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    35.81 in
  • Overall Height
    31.44 in
  • Overall Length
    33.81 in
  • Overall Width
    20.75 in
  • Port Size
    1-1/4 NPT
  • Unit Size
    35

Details

  • Body Material
    Steel
  • Bypass
    65 psi
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Number Of Passes
    2
  • Series
    AC
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)