1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND COMPRESSOR
2545K10VS575-3
Air Compressor - Electric Motor, 120 gal Tank Capacity, 10 hp, 575 V
MI ITEM #
07234719
MFR #
2545K10VS575-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
INGERSOLL-RAND COMPRESSOR 2545K10VS575-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND COMPRESSOR
2545K10VS575-3
Air Compressor - Electric Motor, 120 gal Tank Capacity, 10 hp, 575 V
MI ITEM #
07234719
MFR #
2545K10VS575-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
ECCN
EAR99
Electric Motor Or Gas Engine
Electric Motor
Horsepower
10 hp
Number Of Motor Phases
3
Tank Capacity
120 gal (US)
Voltage
575 V
Overview
Mfr description
2545K10VS575-3 10HP 3 PHASE ELECTRIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought