Motion
FLK-3000 FC/TPAK

FLUKE ELECTRONICS
FLK-3000 FC/TPAK

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 60 mA AC current
MI ITEM #07234730
MFR #FLK-3000 FC/TPAK
Price$1,057.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLK-3000 FC/TPAK

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 60 mA AC current
MI ITEM #07234730
MFR #FLK-3000 FC/TPAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.70/each

Specifications

Dimensions

  • Dimensions
    4.75 cm x 9.30 cm x 20.70 cm, 1.8700 in x 3.6800 in x 8.1400 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    340 g, 12 oz

Details

  • Battery Type
    3 AA Alkaline batteries, NEDA 15A IEC LR6
  • Display Type
    Digital
  • Max Ac Current Measurement
    60 mA
  • Max Dc Current Measurement
    60 mA
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    3000

Overview

Mfr description
3000FC/TPAK MULTIMETER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought