Motion
L0095-005
Multipurpose Grease - Petroleum-Based, Bentone-Thickened Grease Composition, 3 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
Mi Item #07234735
MFR #L0095-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Petroleum-Based, Bentone-Thickened Grease Composition, 3 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
Mi Item #07234735
MFR #L0095-005

Mfr description
L0095-005 930-A, 6 LB TUBS
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    3
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Grease cups
  • Base Type
    Gelling agent
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Tub
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215709564
  • Oil Type
    Mineral
  • Package Qty
    4
  • Temperature Range
    +5 to +375 °F
  • Viscosity
    135
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)